Zoro Homepage

In-LineFuseHldr, 3.5A, Pnl-Mnt, In-line, Pnl

  • Mfr # BK/HLQ-3-2/10

  • Zoro # G201209889


product price: $19.15
/ea

Key Features

Standards
CSA Certified, UL Listed
Diameter
0.85 in
Overall Length
2.25 in
Length
0.62 in
Mounting Hole
7/8 in x 47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HLQ-3-2/10
Zoro #
G201209889
UPC #
051712108133
Country of Origin
United States

Dimensions

Diameter
0.85 in
Overall Length
2.25 in
Length
0.62 in
Wire Length
6 in
For Fuse Size
2 1/4 in L x 5/8 in Dia.
Wire Size
18 AWG

Details

Item
In-Line Fuse Holder
Standards
CSA Certified, UL Listed
Mounting Hole
7/8 in x 47/64 in
Mounting Style
Panel
Fuse Block Style
Rejection
Fits Fuse Type
Glass and Ceramic
Connector Type
Wire Leads
Fuse UL Class
Not Class Rated
Number of Poles
1
Voltage Rating
300V AC
Amp Range
0 to 3 1/2 A
Visual Indication
Non-Indicating
Fuse Block Design
Panel-mount; In-line
Current - Minimum
0 A
Current - Maximum
3.5 A
AC Voltage Rating
300 V AC

Description

In-Line Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 3 1/2 A, Number of Poles 1, 300V AC, For Fuse Size 2 1/4 in L x 5/8 in Dia., Compatible Fuse Series GLQ, GMQ, Non-Indicating, Rejection, Fuse Block Design Panel-mount; In-line, Wire Size 18 AWG, Wire Length 6 in, Mounting Style Panel, Connector Type Wire Leads, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.