This item is Discontinued.

Eaton Bussmann Inline Fuse, NHG Series, 100A, 400V AC, Square 100NHG01B-400

Inline Fuse, NHG Series, 100A, 400V AC, Square (Discontinued)

  • Mfr # 100NHG01B-400
  • Zoro # G705934911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100NHG01B-400
Zoro #
G705934911
UPC #
-
Country of Origin
India

Dimensions

Diameter
30 mm
Length
135 mm

Details

Item
Inline Fuse
Series
NHG
Amps
100A
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Body Style
Square
Visual Indication
Indicating
Interrupt Rating
120kA
Body Material
Ceramic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.