Low Voltage Fuse, CGL Series, 400A, Time-Delay, 600V AC, Bolt-On
Mfr # CGL-400
Zoro # G8646723
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Series
CGL
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGL-400
Zoro #
G8646723
UPC #
051712100557
Country of Origin
Mexico
Dimensions
Diameter
2.375"
Length
8.1875"
Overall Length
8.1875 in
Overall Diameter
2.375 in
Details
Item
Low Voltage Fuse
Series
CGL
Amps
400A
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 40kA at 250V DC
Body Material
Fiberglass
Fits Fuse Block Style
Non-Rejection
Standards
CE, CSA C22.2, No. 106
Element
Dual
Class
Not Rated
Weight
2.8 lb
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
40 kA
Description
Low Voltage Fuse, CGL Series, Class Not Class Rated, Time-Delay, Body Style Bolt-On, Interrupt Rating 200kA at 600V AC, 40kA at 250V DC, Length 8.1875 in, Diameter 2.375 in, Body Material Fiberglass, Dual Element, Standards CE, CSA C22.2, No. 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.