Medium-Voltage Fuse, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type
Mfr # 15.5CAVH0.5E
Zoro # G2620502
CAD Available
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Series
CAVH
Speed
Time-Delay
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15.5CAVH0.5E
Zoro #
G2620502
UPC #
051712831154
Country of Origin
India
Dimensions
Diameter
1-5/8 in
Length
12-7/8 in
Overall Length
12 7/8 in
Overall Diameter
1 5/8 in
Details
CAD Available
Yes
Item
Medium-Voltage Fuse
Series
CAVH
Amps
0.50A
Speed
Time-Delay
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
80kA at 15,500V AC
Link Type
VT
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann CAVH
Equivalent Series
CAVH
Fits Fuse Block Style
Non-Rejection
Class
E-Rated
Standards
BS, IEC 282-1
Element
Single
Interrupt Rating - AC
80 kA
Current
500 mA
Description
Medium Voltage Fuse, 1/2 A, 15.5 kV AC, Not Applicable, Class E-Rated, CAVH Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 80kA at 15,500V AC, Fuse Size 12-7/8 in L x 1-5/8 in dia, Length 12 7/8 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann CAVH, Equivalent Series CAVH, Body Material Fiberglass, Single Element, Standards BS, IEC 282-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.