Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A31931207
Zoro #
G005918307
UPC #
51712345347
Country of Origin
Mexico
Dimensions
Width
.65 IN
Length
3.5 IN
Height
.001 IN
Wire Size
#22-12 AWG Cu
Details
Number of Poles
12-pole
Color
Black
Voltage Rating
600V
Material
Molded thermoplastic base, zinc plated steel screw
Center Spacing
0.437 in
Type
Standard barrier
Connection
#6-32 TPI screw, hand wired
Torque Rating
9 lb-in
Special Features
Break down voltage 3500V
Terminal Material
0.250" QC short
Application
industrial
Screw Options
Steel SEMS zinc-plated screw
Operating Temperature
-40° to 105°C
Mounting
Insulator base, mount end
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.