Medium-Voltage Fuse, 1A, Time-Delay, 2750/5500V AC, Cylindrical
Mfr # JCW-1E
Zoro # G2511153
product price: $663.99
/ea
Free Shipping & Returns
Key Features
Series
JCW
Speed
Time-Delay
AC Voltage Rating
2750/5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCW-1E
Zoro #
G2511153
UPC #
051712694018
Country of Origin
Mexico
Dimensions
Diameter
1-9/16 in
Length
7-5/16 in
Overall Diameter
1 9/16 in
Overall Length
7 5/16 in
Details
Item
Medium-Voltage Fuse
Series
JCW
Amps
1A
Speed
Time-Delay
AC Voltage Rating
2750/5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 4800V AC, 80kA at 4800V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann JCW
Equivalent Series
JCW
Fits Fuse Block Style
Non-Rejection
Class
E-Rated
Element
Single
Connection Type
Ferrule End x Ferrule End
Weight
1.1 lb
Interrupt Rating - AC
40 kA
Current
1 A
Description
Medium Voltage Fuse, 1 A, 2.75 kV AC, 5.5 kV AC, Not Applicable, Class E-Rated, JCW Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 4800V AC, 80kA (Asym.) at 4800V AC, Fuse Size 7-5/16 in L x 1-9/16 in dia, Length 7 5/16 in, Diameter 1 9/16 in, Equivalent Brand and Series Bussmann JCW, Equivalent Series JCW, Body Material Fiberglass, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.