Midget Fuse, ECSR Series, Time-Delay, 20A, 600V AC, Non-Indicating, 200kA
Mfr # ECSR20
Zoro # G610032382
product price:Â $23.79
/eaKey Features
Series
ECSR
Speed
Time-Delay
Amps
20A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ECSR20
Zoro #
G610032382
UPC #
782634508328
Country of Origin
China
Dimensions
Length
9.63 in
Details
Series
ECSR
Speed
Time-Delay
Amps
20A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.