
Midget Fuse, ECSR Series, Time-Delay, 30A, 600V AC, Non-Indicating, 200kA
Mfr # ECSR30
Zoro # G507682690
product price: $26.59
/eaKey Features
Series
ECSR
Speed
Time-Delay
Amps
30A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECSR30
Zoro #
G507682690
UPC #
782634508342
Country of Origin
Mexico
Dimensions
Diameter
1-3/16 in
Length
5 in
Details
Series
ECSR
Speed
Time-Delay
Amps
30A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Body Style
Cylindrical
Body Material
Fiberglass
DC Voltage Rating
Not Rated
Item
Midget Fuse
Description
Same size as ordinary fuses 10 secs minimum time lag at 500 rated current prevents shutdowns caused by starting currents or other harmless overloads Guards motor against burnout from overloads or single phasing Operates cooler than other fuse types, reduces heating in switches and panels 1316 in Dia x 5 in L Class RK5, 600 V maximum UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.