Midget Fuse, Fast-Acting, 300A, 415V AC, Non-Indicating, Not Applicable
Mfr # BRT-300
Zoro # G3156889
product price: $73.99
/eaSold in multiples of 10 for $739.90
Key Features
Series
BRT
Speed
Fast-Acting
Amps
300A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRT-300
Zoro #
G3156889
UPC #
051712710978
Country of Origin
Mexico
Dimensions
Diameter
27 mm
Length
140 mm
Overall Length
140 mm
Overall Diameter
27 mm
Details
Series
BRT
Speed
Fast-Acting
Amps
300A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Fiberglass
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Midget Fuse
Standards
Not Rated
Class
Specialty
Element
Single
Description
Fast Acting Midget Fuse, BRT Series, Class Specialty, Body Style Cylindrical, Interrupt Rating Not Applicable, Length 140 mm, Diameter 27 mm, Body Material Fiberglass, Single Element, Standards Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.