Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, Fast-Acting, 3/4A, 600V AC, Non-Indicating, 10kA at 600V AC

  • Mfr # BBS-3/4

  • Zoro # G2591976


product price: $10.75
/ea

Key Features

Series
BBS
Speed
Fast-Acting
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS-3/4
Zoro #
G2591976
UPC #
051712707411
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-3/8 in
Overall Diameter
13/32 in
Overall Length
1 3/8 in

Details

Series
BBS
Speed
Fast-Acting
Amps
3/4A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann BBS, Littelfuse BLS, Mersen SBS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BMM, CHM
DC Voltage Rating
Not Rated
Item
Midget Fuse
Rejection / Nonrejection
Nonrejection
Equivalent Series
BBS, BLS, SBS
Element
Single
Standards
CE, CSA, UL Listed
Class
Midget
In Line Fuseholder
D
Fuse Holder Code
D
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Current
750 mA
Interrupt Rating - AC
10 kA

Description

Fuse, 3/4 A, 600 V AC, Not Applicable, Class Midget, BBS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 600V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BBS, Littelfuse BLS, Mersen SBS, Equivalent Series BBS, BLS, SBS, Compatible Fuse Block Series BMM, CHM, Body Material Fiberglass, Single Element, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.