Midget Fuse, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC, 50kA at 600V DC
Mfr # KLM-7
Zoro # G0125192
product price:Â $29.55
/eaKey Features
Series
KLM
Speed
Fast-Acting
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC, 50kA at 600V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLM-7
Zoro #
G0125192
UPC #
051712403818
Country of Origin
Mexico
Dimensions
Diameter
13/32 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Description
Fuse, 7 A, 600 V AC, 600 V DC, Class Midget, KLM Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 600V AC, 50kA at 600V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KLM, Littelfuse KLKD, Mersen ATM, Equivalent Series ATM, KLKD, KLM, Compatible Fuse Block Series BMM, C2617, C5268, CHM, HEB, HPG, HPS, Body Material Melamine, Single Element, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.