CAD Drawings

Download CAD Files

Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC

  • Mfr # BP/FRN-R-25

  • Zoro # G4630988

CAD Available

product price: $17.59
/ea

Key Features

CAD Drawing
Series
FRN-R
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/FRN-R-25
Zoro #
G4630988
UPC #
51712112031
Country of Origin
Mexico

Details

CAD Available
Yes
Series
FRN-R
Speed
Time-Delay
Amps
25A
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse

Description

The Cooper Bussmann FRN series 25 ampere brass fuse cartridges are typically seen in power panel boards, motor control centers, combination starters and machinery disconnects. These dual-element, time-delay, class RK5, current-limiting fuse cartridges have a minimum 10-second at 500 percent design. These fuse cartridges have fiberglass tubes and are UL- and CSA listed for safety.


  • • Helps protect motors against burnout from overloads and single phasing on three phase systems
  • • Will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
  • • 250 volt maximum
  • • 25 amp
  • • 2 count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.