This item is Discontinued.

Eaton Bussmann Military Qualified Fuse, 1 A, 250V F09B250V1AS

Military Qualified Fuse, 1 A, 250V (Discontinued)

  • Mfr # F09B250V1AS
  • Zoro # G406130643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F09B250V1AS
Zoro #
G406130643
UPC #
-
Country of Origin
United States

Dimensions

Length
0.4 in
Fuse Size
0.4 in L x 0.4 in W x 10-1/2 in H

Details

Amps
1 A
AC Voltage Rating
250V AC
Visual Indication
Non Indicating
Item
Military Qualified Fuse
Weight
0.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.