Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Channel, 39 in L, Galv.Zinc, PK10

  • Mfr # DRL15MM

  • Zoro # G0154187


product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns

Key Features

Channel Description
Galvanic Zinc
Height
0.22 in
Length
39.0 in
Width
0.59 in
Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRL15MM
Zoro #
G0154187
UPC #
051712363129
Country of Origin
Italy

Dimensions

Height
0.22 in
Length
39.0 in
Width
0.59 in
Mounting Hole Width (mm)
12.2
Height (mm)
5.5
Length (M)
1
Rail Size (mm)
15
Mounting Hole Width (In.)
0.48 in
Width (mm)
15
Length (Straight Wireway)
39.0 in
Overall Length
39 in
Overall Height
0.22 in
Mounting Hole Width
0.48 in
Rail Size
0.59 in
Overall Width
0.59 in

Details

Item
DIN Mounting Channel
Channel Description
Galvanic Zinc
Type
IEC
Standards
EN 50045
Mounting Holes O.C. (In.)
0.79 in
Mounting Holes O.C. (mm)
0.2
Finish
Galvanic Zinc
Channel Type
IEC
Mounting Holes O.C.
0.79 in
Material
Steel
DIN Standard
DIN 46277-2

Description

Terminal Block Mounting Channels, Channel Description C-Section, Channel Type DIN Rail, Finish Galvanized, Material Steel, Rail Size 0.59 in, Overall Height 15 mm, Overall Length 1 m, Overall Width 32 mm, DIN Standard DIN 46277-2, Mounting Holes O.C. 0.79 in, Mounting Hole Width 0.48 in, Standards EN 50045, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.