Open Fuse Block, 0 to 30A Amp Range, 700V AC/DC Volt Rating, 3 Poles, Screw

  • Mfr # 1976-3

  • Zoro # G5499742


product price: $75.69
/ea
Sold in multiples of 10 for $756.90
Free Shipping & Returns

Key Features

Series
1976
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
700V AC/DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976-3
Zoro #
G5499742
UPC #
051712219822
Country of Origin
Mexico

Dimensions

Length
3-1/4 in
Width
4 in
Height
1-1/2 in
For Fuse Size
Various
For Fuse Diameter
9/16 in
Overall Length
3.25 in
Overall Height
1.5 in
For Fuse Length
2 in
Overall Width
4 in

Details

Item
Open Fuse Block
Series
1976
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
700V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Ceramic
Fuse Type
Industrial
Fuse Holder Code
V
For Fuse Series
FWX-A14F, FWH-A14F, FWP-A14F
Standards
UL Recognized
Fits Fuse Type
High Speed Semiconductor
Fits Fuse Block Style
Non-Rejection
Current - Minimum
0 A
DC Voltage Rating
700 V DC
AC Voltage Rating
700 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type High Speed Semiconductor, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 3, 700V AC/DC, For Fuse Size Various, Compatible Fuse Series A30QS, A50P, A50QS, A70P, A70QS, FWH, FWP, FWX, L25S, L50S, L70QS, Series 1976, Non-Indicating, Non-Rejection, Fuse Block Design Open, Mounting Style Bolt-Down, Body Material Ceramic, Connector Type Screw, Height 1.5 in, Width 4 in, Length 3.25 in, Standards UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.