Open Fuse Block, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # RM60200-2CR

  • Zoro # G2590476


product price: $388.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
2
Amp Range
110 to 200A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM60200-2CR
Zoro #
G2590476
UPC #
051712387378
Country of Origin
Mexico

Dimensions

Length
11.20 in
Width
5.30 in
Height
3.80 in
For Fuse Size
7-1/8 in L x 1-9/16 in dia
Overall Height
3.8 in
Overall Width
5.3 in
Wire Size - Maximum
250 kcmil
For Fuse Length
9 5/8 in
Wire Size - Minimum
6 AWG
Overall Length
11.2 in
For Fuse Diameter
1 5/8 in
Wire Size
6 AWG to 250 MCM

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
2
Amp Range
110 to 200A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Features
Short Circuit and Overload Protection
Fuse Type
Industrial
Fuse Holder Code
S
For Fuse Series
FRN, FRS, KTN-R, KTS-R, LPN, LPS
Fits Fuse Type
Class R
Wire Range
6 AWG to 2 AWG
Weight
.65 lb
Fits Fuse Block Style
Rejection
Current - Minimum
101 A
AC Voltage Rating
600 V AC
Current - Maximum
200 A
DC Voltage Rating
300 V DC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 101 to 200 A, Number of Poles 2, 600V AC/300V DC, For Fuse Size 7 1/8 in L x 1 9/16 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.8 in, Width 5.3 in, Length 11.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.