Open Fuse Block, 450 to 600A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # HM60600-1CR

  • Zoro # G5774553


product price:  $689.99
/ea
Sold in multiples of 3 for $2,069.97
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
450 to 600A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60600-1CR
Zoro #
G5774553
UPC #
051712390989
Country of Origin
Mexico

Dimensions

Width
4.91 in
Height
6 in
Length
14.40 in
For Fuse Size
13-3/8 in L x 3-1/8 in dia
Overall Width
4.91 in
For Fuse Diameter
2 7/8 in
Overall Height
6 in
For Fuse Length
13 3/8 in
Overall Length
14.4 in
Wire Size - Maximum
500 kcmil
Wire Size - Minimum
4 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
450 to 600A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
For Fuse Series
NOS
Fuse Holder Code
U
Fuse Type
Industrial
Wire Range
4 AWG to 500 MCM
Fits Fuse Type
Class H, Class K5
Weight
4.14 lb
Short Circuit Current (KA)
10 kA
Fits Fuse Block Style
Non-Rejection
Current - Minimum
401 A
Current - Maximum
600 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 401 to 600 A, Number of Poles 1, 600V AC, For Fuse Size 13 3/8 in L x 3 1/8 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 500 MCM, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 6 in, Width 4.91 in, Length 14.4 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.