Open Fuse Block, 450 to 600A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # JM60600-3CR

  • Zoro # G8985487


product price:  $2,678.54
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
JM
Number of Poles
3
Amp Range
450 to 600A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM60600-3CR
Zoro #
G8985487
UPC #
051712391115
Country of Origin
Mexico

Dimensions

Height
6 in
Length
9.30 in
Width
14.30 in
For Fuse Size
8 in L x 2-1/2 in dia, 8 in L x 2-19/32 in dia
Overall Height
6 in
Wire Size - Maximum
500 kcmil
For Fuse Length
8 in
Wire Size - Minimum
4 AWG
Overall Length
9.3 in
For Fuse Diameter
2 in
Overall Width
14.3 in

Details

Item
Open Fuse Block
UL Class
J
Series
JM
Number of Poles
3
Amp Range
450 to 600A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
Fuse Holder Code
AE
For Fuse Series
LPJ, JKS, DFJ
Fits Fuse Type
Class J
Wire Range
4 AWG to 500 MCM
Weight
11.82 lb
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Current - Minimum
401 A
Current - Maximum
600 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 401 to 600 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 8 in L x 2 1/2 in dia, 8 in L x 2 19/32 in dia, Compatible Fuse Series A4J; AJT; DFJ; HSJ; JKS; JLS; JTD; JTD-ID; LDFJ; LPJ; LPJ-I, Series JM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 500 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 6 in, Width 14.3 in, Length 9.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.