Open Fuse Block Cover, H; K UL Class, 225 to 400A Amp Range, 600V AC/DC Volt Rating
Mfr # CVR-RH-60400
Zoro # G5077563
product price:Â $95.59
/ea
Free Shipping & Returns
Key Features
UL Class
H; K
Amp Range
225 to 400A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVR-RH-60400
Zoro #
G5077563
UPC #
051712369527
Country of Origin
China
Dimensions
Width
3.70 in
Height
4.60 in
Length
12-1/2 in
Overall Length
12.5 in
Overall Width
3.7 in
Overall Height
4.6 in
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
225 to 400A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
Standards
CSA Certified, UL Listed
For Fuse Class
H, RK1, RK5
Weight
.454 LB
AC Voltage Rating
600 V AC
Current - Minimum
201 A
Current - Maximum
400 A
Compatible Series
HM, RM
Description
CVR Fuse Block Covers, 201 to 400 A, 600 V AC, For Fuse Class H, RK1, RK5, Non-Indicating, For Use With HM60400-1CR, HM60400-2CR, HM60400-3CR, RM60400-1CR, RM60400-2CR, RM60400-3CR, Length 12.5 in, Width 3.7 in, Height 4.6 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.