Open Fuse Block, G UL Class, 600V AC/DC Volt Rating, 3 Poles, Screw with Quick Connect

  • Mfr # BG3013SQ

  • Zoro # G3492465


product price:  $43.29
/ea

Key Features

UL Class
G
Series
BG
Voltage Rating
600V AC/DC
Connector Type
Screw with Quick Connect
Mounting Style
Bolt-Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG3013SQ
Zoro #
G3492465
UPC #
051712736701
Country of Origin
Mexico

Dimensions

Width
2.38 in
Height
1.22 in
Length
3 in
For Fuse Size
1-5/16 in L x 7/16 in dia
Wire Size - Maximum
10 AWG
Overall Width
2.38 in
For Fuse Length
1 5/16 in
Overall Length
3 in
Overall Height
1.22 in
Wire Size - Minimum
14 AWG
For Fuse Diameter
13/32 in
Wire Size
14 to 10 AWG

Details

Item
Open Fuse Block
UL Class
G
Series
BG
Number of Poles
3
Amp Range
0 to 15A
Voltage Rating
600V AC/DC
Connector Type
Screw with Quick Connect
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
AG
Fuse Type
Industrial
Standards
CSA, RoHS, UL
For Fuse Series
SC
Fits Fuse Type
Class G
Wire Range
14 AWG to 10 AWG
Short Circuit Current (KA)
100 kA
Weight
.203 lb
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
170 V DC
Current - Maximum
15 A
Current - Minimum
0 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class G, Fuse UL Class G, 0 to 15 A, Number of Poles 3, 600V AC/170V DC, For Fuse Size 1 5/16 in L x 7/16 in dia, Compatible Fuse Series AG, SC, SLC, Series BG, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Quick Connect, Screw, Height 1.22 in, Width 2.38 in, Length 3 in, Standards CSA, RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.