Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 3 Poles, Screw

  • Mfr # HM60030-3SR

  • Zoro # G0464451


product price: $71.49
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60030-3SR
Zoro #
G0464451
UPC #
051712511414
Country of Origin
Mexico

Dimensions

Height
2.30 in
Width
3-1/2 in
Length
7 in
For Fuse Size
5 in L x 13/16 in dia
For Fuse Diameter
13/16 in
Overall Length
7 in
Wire Size - Minimum
18 AWG
Overall Width
3.5 in
For Fuse Length
5 in
Wire Size - Maximum
10 AWG
Overall Height
2.3 in
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
NOS
Fuse Type
Industrial
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Holder Code
P
Fits Fuse Type
Class H, Class K5
Wire Range
18 AWG to 10 AWG
Weight
.45 LB
Short Circuit Current (KA)
10kA
Fits Fuse Block Style
Non-Rejection
Current - Minimum
0 A
Current - Maximum
30 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Screw, Height 2.3 in, Width 3.5 in, Length 7 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.