CAD Drawings

Download CAD Files

Open Fuse Block, J UL Class, 125V AC/80V DC Volt Rating, 1 Poles, Screw

  • Mfr # 4164

  • Zoro # G3430411

CAD Available

product price: $44.35
/ea

Key Features

CAD Drawing
UL Class
J
Series
4164
Number of Poles
1
Amp Range
10 to 800A
Voltage Rating
125V AC/80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4164
Zoro #
G3430411
UPC #
051712737920
Country of Origin
Mexico

Dimensions

Height
1.62 in
Width
1 in
Length
3.37 in
For Fuse Size
3-3/16 in L x 7/8 in dia
Overall Length
3.37 in
Overall Width
1 in
Overall Height
1.62 in
For Fuse Length
3 3/16 in
For Fuse Width
7/8 in

Details

CAD Available
Yes
Item
Open Fuse Block
UL Class
J
Series
4164
Number of Poles
1
Amp Range
10 to 800A
Voltage Rating
125V AC/80V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Limiter
For Fuse Series
ANN, ANL
Fuse Holder Code
X
Fits Fuse Type
Forklift Limiter
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
80VDC
Fuse Block or Holder AC Voltage Rating
125VAC
Current - Minimum
10 A
Current - Maximum
800 A
DC Voltage Rating
80 V DC
AC Voltage Rating
125 V AC

Description

Fuse Block, Fits Fuse Type Forklift Limiter, Fuse UL Class Not Class Rated, 10 to 800 A, Number of Poles 1, 125V AC/80V DC, For Fuse Size 3 3/16 in L x 7/8 in dia, Compatible Fuse Series ANL, ANN, CNL, CNN, Series 4164, Non-Indicating, Non-Rejection, Fuse Block Design Open, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Stud, Height 1.62 in, Width 1 in, Length 3.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.