Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # RM25400-2CR

  • Zoro # G2590607


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
2
Amp Range
225 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25400-2CR
Zoro #
G2590607
UPC #
051712386982
Country of Origin
Mexico

Dimensions

Width
7.30 in
Height
4.80 in
Length
10.11 in
For Fuse Size
8-5/8 in L x 2-3/8 in dia
For Fuse Length
8 5/8 in
Overall Height
4.8 in
Wire Size - Maximum
600 kcmil
For Fuse Diameter
2 3/8 in
Wire Size - Minimum
4 AWG
Overall Width
7.3 in
Overall Length
10.11 in
Wire Size
4 AWG to 600 MCM

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
2
Amp Range
225 to 400A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
Fuse Holder Code
N
Features
Protection Against Single Phase Motor Damage
For Fuse Series
FRN, FRS, KTN-R, KTS-R, LPN, LPS
Fits Fuse Type
Class R
Wire Range
4 AWG to 500 MCM
Weight
4.48 lb
Fits Fuse Block Style
Rejection
Current - Minimum
201 A
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC
Current - Maximum
400 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 2, 250V AC/DC, For Fuse Size 8 5/8 in L x 2 3/8 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 7.3 in, Length 10.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.