Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # RM25030-3CR

  • Zoro # G0464129


product price: $72.25
/ea

Key Features

UL Class
R
Series
RM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25030-3CR
Zoro #
G0464129
UPC #
051712511292
Country of Origin
Mexico

Dimensions

Width
2.90 in
Length
3.20 in
Height
2 in
For Fuse Size
2 in L x 9/16 in dia
Overall Height
2 in
For Fuse Length
2 in
Wire Size - Maximum
2 AWG
For Fuse Diameter
9/16 in
Overall Length
3.2 in
Wire Size - Minimum
14 AWG
Overall Width
2.9 in
Wire Size
14 to 2 AWG
Body Width
2.88 in

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
For Fuse Series
FRN, FRS, KTN-R, KTS-R, KWN-R, LPN, LPS
Fuse Holder Code
H
Fits Fuse Type
Class R
Wire Range
14 AWG to 2 AWG
Weight
.27 lb
Fits Fuse Block Style
Rejection
Current - Minimum
0 A
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2 in, Width 2.9 in, Length 3.2 in, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.