Panel Mount Fuse Holder, 1 Poles, 0 to 20 A Amp Range, 250V AC/300V AC Volt Rating

  • Mfr # HTB-26I-R

  • Zoro # G616524508


product price:  $9.19
/ea

Key Features

For Fuse Length
1 1/4 in
Amp Range
0 to 20 A
Number of Poles
1
Length
1.125 in
Voltage Rating
250V AC/300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB-26I-R
Zoro #
G616524508
UPC #
051712659420
Country of Origin
Mexico

Dimensions

For Fuse Length
1 1/4 in
Length
1.125 in
For Fuse Size
1/4 in dia x 1-1/4 in L
Overall Diameter
0.506 in
Overall Length
1.595 in
For Fuse Diameter
1/4 in
Diameter
0.506 in

Details

Amp Range
0 to 20 A
Number of Poles
1
Item
Panel Mount Fuse Holder
Voltage Rating
250V AC/300V AC
Current - Minimum
0 A
Mounting Hole
0.506 in
AC Voltage Rating
250 V AC
Standards
CE, CSA Certified, UL Recognized
Features
Flame Retardant
DC Voltage Rating
Not Rated
Connector Type
Quick-Connect
Fuse Cap Style
Knob
Body Material
Thermoplastic
Mounting Style
Panel
Current - Maximum
20 A

Description

Panel Mount Fuse Holder, 0 to 20 A, Number of Poles 1, 250V AC/300V AC, For Fuse Size 1/4 in dia x 1-1/4 in L, Compatible Fuse Series ABC, AGC, MDA, MDL, Fuse Cap Style Knob, Mounting Style Panel, Mounting Hole 0.506 in, Wire Size Not Applicable, Wire Length Not Applicable, Body Material Thermoplastic, Connector Type Quick-Connect, Diameter 0.506 in, Length 1.125 in, Features Flame Retardant, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.