Zoro Homepage

Plug Fuse Kit, 125V AC, 3 PK

  • Mfr # BPSL-A

  • Zoro # G605994831


product price: $10.65
/pk 3, $3.55/ea

Key Features

Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPSL-A
Zoro #
G605994831
UPC #
-
Country of Origin
Mexico

Details

Item
Plug Fuse Kit
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
Body Material
Ceramic
Amps
15A, 20A, 30A
Fits Fuse Block Style
Rejection
Series
SL
Interrupt Rating
10kA at 125V AC
Equivalent Brand and Series
Bussmann SL, Mersen GSL

Description

TIME DELAY SL FUSE ASSORTMENT: CONTAINS 15, 20, 30AMP Medium-duty time delay, loaded link rejection base SL fuse for residential motor circuits. Use in kitchen, garage, utility room circuits or any circuit that contains electric motors, relays or solenoids. Porcelain threads (Tamper proof base) prevent a larger amp fuse from being used. Extra large clear window makes it easy to see if fuse is blown. 125V AC, 10,000 A.I.C. UL listed.


  • • SL Fuse assortment with (1) 15A, (1) 20A and (1) 30A fuse.
  • • Tamper proof.
  • • For residential motor circuits.
  • • 125V AC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.