Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Fuse Kit, Time-Delay, 125V AC, Indicating

  • Mfr # BP/TL-A

  • Zoro # G508653866


product price: $8.25
/ea
Sold in multiples of 5 for $41.25

Key Features

Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/TL-A
Zoro #
G508653866
UPC #
51712697552
Country of Origin
Mexico

Details

Item
Plug Fuse Kit
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TL, Littelfuse TLO, Mersen GTL
Fits Fuse Block Style
Edison
Amps
15A, 20A, 30A
Interrupt Rating
10kA at 125V AC
Series
TL

Description

3 Pack, Time Delay TL Plug Fuse, Assorted, Includes 15A, 20A 30A, Dimensions 183L x 0917W x 0417H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.