
Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/SL-15
Zoro # G506004707
product price: $8.15
/pk 3, $2.72/ea
Sold in multiples of 5 for $40.75
Key Features
Series
SL
Speed
Time-Delay
Amps
15A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP/SL-15
Zoro #
G506004707
UPC #
51712102513
Country of Origin
Mexico
Dimensions
Length
5-1/2 in
Fuse Size
5-1/2 in L x 1 in H
Details
Item
Plug Fuse
Series
SL
Speed
Time-Delay
Amps
15A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Weight
0.13 lb
Mounting
Threaded
Description
Type S/SL fuses are designed for use in circuits found in motorized appliances and equipment such as washers, dryers, furnaces or air conditioners. The time delay feature of this fuse prevents temporary power surges from blowing the fuse. Type-S/SL Fuses are engineered only to screw into adapters of the same Amperage in the fuse holders. This prevents mismatching and the possibility of over-fusing a circuit Installation instruction included UL Listed 125 Vac time-delay rejection base helps prevent overfusing.
- • Medium duty time-delay rejection base fuse
- • No-interchangeability prevents installing a higher amp fuse than the circuit was designed for
- • Has ability to withstand typical motor starting surges
- • Use in residential or light-duty motor circuits
- • These fuses thread into SA adaptors
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.