Plug Fuse, SL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # SL-25PK4

  • Zoro # G908164580


product price:  $10.79
/ea
Sold in multiples of 3 for $32.37

Key Features

Series
SL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-25PK4
Zoro #
G908164580
UPC #
51712418324
Country of Origin
Mexico

Details

Item
Plug Fuse
Series
SL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated

Description

4 Pack, 25A Type SL Plug Fuse, NON Tamp, Dimensions 231L x 231W x 131H, Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.