
Plug Fuse, SL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/SL-30
Zoro # G206004724
product price: $8.15
/pk 3, $2.72/ea
Sold in multiples of 5 for $40.75
Key Features
Series
SL
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/SL-30
Zoro #
G206004724
UPC #
51712102544
Country of Origin
Mexico
Dimensions
Length
6-1/2 in
Fuse Size
6-1/2 in L x 2.8 in H
Details
Item
Plug Fuse
Series
SL
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Weight
0.155 lb
Mounting
Threaded
Description
Fuse Plug SL Dly reject BS 30 amp threaded fuse type, porcelain threads. Heat absorbing metal bead on element link for time delay. Passes motor overload starting currents without needlessly opening. Voltage rating of 125 volt maximum. Rejection base. UL Listed.
- • Easy to use
- • Size reject fuse plug
- • This fuse wires in SA adapters
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.