Plug Fuse, T Series, Time-Delay, 3-2/10A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/T-3-2/10
Zoro # G710402337
product price:Â $27.95
/eaKey Features
Series
T
Speed
Time-Delay
Amps
3-2/10A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP/T-3-2/10
Zoro #
G710402337
UPC #
51712103039
Country of Origin
China
Details
Item
Plug Fuse
Series
T
Speed
Time-Delay
Amps
3-2/10A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann T, Littelfuse TOO, Mersen GT
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.