Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK
Mfr # T-30
Zoro # G005945624
original price:
$25.79
10% off
new price: $23.19
/pk 4, $5.80/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Product Information
- Brand Eaton Bussmann
- MFR # T-30
- Zoro # G005945624
- UPC # 51712101240
- Country of Origin Mexico
- Category Plug Fuses
Dimensions
Fuse Size | 1.17 in L x 1.17 in W x 1.21 in H |
Length | 1.17 in |
Details
Description
Bussmann 30 amps Dual Element Plug Fuse 4 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE FIBER OPTIC SENSOR OTHER SENSOR (FU-67TZ)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 200A, 500V AC, Non-Indicating (A50QS200-4)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/S-10)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- Eaton Bussmann Fuses