Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # TL-20PK4

  • Zoro # G1749024


product price:  $13.19
/ea

Key Features

Series
TL
Speed
Time-Delay
Amps
20A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL-20PK4
Zoro #
G1749024
UPC #
51712418355
Country of Origin
Mexico

Dimensions

Length
1-1/4 in
Fuse Size
1-1/4 in L x 1-1/4 in H

Details

Item
Plug Fuse
Series
TL
Speed
Time-Delay
Amps
20A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TL, Littelfuse TLO, Mersen GTL
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Mounting
Threaded
Weight
0.043 lb

Description

Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products, a complete set of UPC reorder tags and a header card.


  • • Time-Delay Loaded Link Plug Fuse
  • • 20Amp, 125VAC
  • • Edison Base
  • • Brass Beds with Ceramic Body
  • • Edison base size
  • • Thread into fuse receptacles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.