Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, Open, 2 Pole, 310 A Copper, 600 V AC/DC

  • Mfr # 16395-2

  • Zoro # G3399471


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16395-2
Zoro #
G3399471
UPC #
051712247665
Country of Origin
Mexico

Dimensions

Depth
3.32 in
Length
4.0 in
Width
3.6 in
Load Side Stud Size
1/4-20 x 9/16"
Line Side Stud Size
3/8-16 x 1-7/16"
Overall Length
3.98 in
Overall Width
3.35 in
Overall Depth
3.22 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
2
Line Connections/Pole
1
Load Connections/Pole
2
Line Side Connection Type
Stud
Load Side Connection Type
Stud
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-4 Degrees F
Number of Circuits
2
Weight
1.19 lb

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 3/8-16 x 1 7/16 in, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 2, Load Side Stud Size 1/4-20 x 9/16 in, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.