Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Blck, 400A, 1P, 1/2-13x1-1/16 Stud
Mfr # 16394-1
Zoro # G5735581
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 400 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 1/2-13 x 1-1/16 Stud
- Secondary Connection/Pole 1
Product Information
- Brand Eaton Bussmann
- MFR # 16394-1
- Zoro # G5735581
- UPC # 051712271615
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 1.98 in |
Depth | 3.32 in |
Length | 4.0 in |
Length (Straight Wireway) | 4.0 in |
Overall Length | 6.5 in |
Load Side Stud Size | 1/2-13 x 1-1/16" |
For Load Aluminum Wire Size - Maximum | Not Available |
For Load Aluminum Wire Size - Minimum | Not Available |
For Line Aluminum Wire Size - Minimum | Not Available |
For Line Aluminum Wire Size - Maximum | Not Available |
Line Side Stud Size | 1/2-13 x 1-1/16" |
Overall Width | 4.25 in |
Overall Depth | 4.25 in |
Details
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 1/2-13 x 1-1/16 In., Load Connections/Pole 1, Load Side Stud Size 1/2-13 x 1-1/16 In., Maximum Current - Copper Conductor 400 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 4.25 in, Overall Length 6.5 in, Overall Width 4.25 in, UL 94 Flammability Rating V-0, Housing Color Black, Housing Material Thermoplastic, Line Side Connection Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK25 (V801NEOCPR-25)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- EATON BUSSMANN Pwr Dist Block, 255A, 4P, 6AWG-250 MCM, 600V (16003-4)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- Eaton Bussmann Power Distribution Blocks