Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Bussmann Remote Fuse Indication Module, 35mm Din Rail, 24VDC, 3 Poles CCP-PLC-IND

Remote Fuse Indication Module, 35mm Din Rail, 24VDC, 3 Poles (Discontinued)

  • Mfr # CCP-PLC-IND
  • Zoro # G4379681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP-PLC-IND
Zoro #
G4379681
UPC #
051712158176
Country of Origin
China

Dimensions

Max. Wire Size
22 AWG
Min. Wire Size
24 AWG
Width
0.3"
Height
2.6"

Details

Item
Remote Fuse Indication Module
For Use With
35mm Din Rail
Voltage
24V DC
Number of Poles
3

Description

Remote Fuse Indication Module, For Use With 35mm Din Rail, Voltage 24V DC, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.