Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 170L Series, 630A, Fast-Acting, 2000V AC, Bolt-On

  • Mfr # 170L7001

  • Zoro # G4379785


product price: $5,223.99
/ea
Free Shipping & Returns

Key Features

Series
170L
Speed
Fast-Acting
AC Voltage Rating
2000V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170L7001
Zoro #
G4379785
UPC #
051712215992
Country of Origin
Hungary

Dimensions

Diameter
3 in
Length
9-31/64 in
Width
3 in
Overall Depth
3 in
Overall Length
9 1/2 in
Overall Width
3 in

Details

Item
Semiconductor Fuse
Series
170L
Amps
630A
Speed
Fast-Acting
AC Voltage Rating
2000V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
100kA at 2000V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann 170L
Equivalent Series
170L
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Standards
IEC
Indicating / Nonindicating
Indicating
Element
Single
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Weight
746.4309952 g
Current
630 A
Interrupt Rating - AC
100 kA
Link Type
aR

Description

Semiconductor Fuse, 630 A, 2,000 V AC, Not Applicable, 170L Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 2000V AC, Fuse Size 9-31/64 in L x 3 in D x 3 in W, Length 9 1/2 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170L, Equivalent Series 170L, Body Material Ceramic, Single Element, Standards IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.