Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 170M Series, 1400A, Fast-Acting, 1000V AC, Bolt-On

  • Mfr # 170M6701

  • Zoro # G4379907


product price: $1,846.99
/ea
Free Shipping & Returns

Key Features

Series
170M
Amps
1400A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170M6701
Zoro #
G4379907
UPC #
051712265225
Country of Origin
China

Dimensions

Diameter
3 in
Length
2 in
Width
3 in
Overall Length
2 in
Overall Depth
3 in
Overall Width
3 in

Details

Item
Semiconductor Fuse
Series
170M
Amps
1400A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 1000V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann 170M, Littelfuse PSR, Mersen PC
Equivalent Series
170M, PC, PSR
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Fast Acting
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Standards
CE, IEC 60269 Part 4, UL Recognized
Weight
1527 g
Current
1.4 kA
Interrupt Rating - AC
100 kA

Description

Semiconductor Fuse, 1,400 A, 1,000 V AC, Not Applicable, 170M Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 1000V AC, Fuse Size 2 in L x 3 in D x 3 in W, Length 2 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.