Shop EATON BUSSMANN

Semiconductor Fuse, FWA-AH Series, 1000A, Fast-Acting, 130V AC, Cylindrical

  • Mfr # FWA-1000AH
  • Zoro # G3019865

product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Series
FWA-AH
Speed
Fast-Acting
AC Voltage Rating
130 V AC
DC Voltage Rating
130 V DC
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWA-1000AH
Zoro #
G3019865
UPC #
051712795470
Country of Origin
United Kingdom

Dimensions

Diameter
2 in
Length
1-7/8 in
Overall Length
1 7/8 in
Overall Diameter
2 in
Wire Rope Length
1 7/8 in

Details

Item
Semiconductor Fuse
Series
FWA-AH
Amps
1,000 A
Speed
Fast-Acting
AC Voltage Rating
130 V AC
DC Voltage Rating
130 V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 130V AC, 50kA at 130V DC
Link Type
aR
Body Material
Melamine
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized
Indicating / Nonindicating
Nonindicating
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Compatible Fuse Block Series
1BS, CHM, HPS
Mounting
Flush
Weight
513 g
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
50 kA
Current
1 kA

Description

Semiconductor Fuse, 1,000 A, 130 V AC, 130 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200kA at 130V AC, 50kA at 130V DC, Fuse Size 1-7/8 in L x 2 in dia, Length 1 7/8 in, Diameter 2 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Melamine, Single Element, Standards CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.