Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 80A, Fast-Acting, 600V AC, Bolt-On

  • Mfr # KAC-80

  • Zoro # G6601773


product price: $73.75
/ea
Sold in multiples of 5 for $368.75

Key Features

Series
KAC
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAC-80
Zoro #
G6601773
UPC #
051712470803
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
5 in
Overall Length
5 in
Overall Diameter
1 in

Details

Item
Semiconductor Fuse
Series
KAC
Amps
80A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann KAC, Littelfuse KLC, Mersen A60X
Equivalent Series
A60X, KAC, KLC
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Very Fast Acting
Standards
CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Element
Single
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Weight
0.27 lb
Mounting
Stud
Current
80 A
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 80 A, 600 V AC, Not Applicable, KAC Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 5 in L x 1 in dia, Length 5 in, Diameter 1 in, Equivalent Brand and Series Bussmann KAC, Littelfuse KLC, Mersen A60X, Equivalent Series A60X, KAC, KLC, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.