Semiconductor Fuse, FWJ-A14F Series, 20A, Fast-Acting, 1000V AC, Cylindrical

  • Mfr # FWJ-20A14F

  • Zoro # G5642025


product price: $67.29
/ea
Sold in multiples of 10 for $672.90

Key Features

Series
FWJ-A14F
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWJ-20A14F
Zoro #
G5642025
UPC #
051712796101
Country of Origin
Hungary

Dimensions

Diameter
9/16 in
Length
2-5/8 in
Overall Diameter
9/16 in
Overall Length
2 5/8 in

Details

Item
Semiconductor Fuse
Series
FWJ-A14F
Amps
20A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
20kA at 800V DC, 25kA at 1000V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWJ, Mersen A70QS
Equivalent Series
A70QS, FWJ
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized
Element
Single
Fuse Speed
Fast Acting
Weight
21.2 g
Indicating / Nonindicating
Nonindicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Current
20 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
25 kA

Description

Semiconductor Fuse, 20 A, 1,000 V AC, 800 V DC, FWJ Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 20kA at 800V DC, 25kA at 1000V AC, Fuse Size 2-5/8 in L x 9/16 in dia, Length 2 5/8 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWJ, Mersen A70QS, Equivalent Series A70QS, FWJ, Body Material Ceramic, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.