
series 15188 depluggable DIN terminal block, 600 V, 30 A, 4-pole, 50PK
Mfr # 15188-4S
Zoro # G022705133
product price:Â $4,015.99
/pk 50, $80.32/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15188-4S
Zoro #
G022705133
UPC #
051712953894
Country of Origin
Mexico
Description
Eaton Bussmann series 15188 depluggable DIN terminal block, 600 V, 30 A, 4-pole, Molded thermoplastic base, Tin-plated copper alloy contact, Zinc-plated steel philslot screw. Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.