
Small Dimension Fuses, 5PK
Mfr # MDL-1/16
Zoro # G516552236
product price: $12.99
/pk 5, $2.60/eaKey Features
Terminal Type
Ferrule
AC Voltage Rating
250 VAC
Diameter
1/4 in
Interrupt Rating
35 A at 250 VAC, 10000 A at 125 VAC
Type
Glass Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDL-1/16
Zoro #
G516552236
UPC #
51712724272
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Terminal Type
Ferrule
AC Voltage Rating
250 VAC
Interrupt Rating
35 A at 250 VAC, 10000 A at 125 VAC
Type
Glass Tube
Current Rating
1/16 A
Characteristics
Time Delay
Series
MDL
Standards
UL 248-14, CSA, CE
Description
1/4in x 1-1/4in, 250 VAC, 1/16 A, 35 A/10 kA Interrupt Rating, Ferrule Terminal, Time Delay, Glass Tube, Electronic Fuse 5 per Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.