Shop EATON BUSSMANN

Telecom Protection Fuse, TPN Series, 10A, Fast-Acting, Not Rated, Cylindrical

  • Mfr # TPN-10
  • Zoro # G2357979

product price: 
$
40.44
/ea
Sold in multiples of 10 for $404.40

Key Features

Series
TPN
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170 V DC
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPN-10
Zoro #
G2357979
UPC #
051712196666
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2 in
Length (Straight Wireway)
2 in
Overall Length
2 in
Overall Diameter
9/16 in
Wire Rope Length
2 in

Details

Item
Telecom Protection Fuse
Series
TPN
Amps
10A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170 V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 170V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann TPN, Littelfuse TLN, Mersen TGN
Equivalent Series
TGN, TLN, TPN
Fits Fuse Block Style
Rejection
Element
Single
Standards
FILE E56412, Guide JFHR2, UL Recognized
Rejection / Nonrejection
Rejection
Fuse Speed
Fast Acting
Weight
0.5 lb
Interrupt Rating - DC
100 kA
Current
10 A

Description

Telecom Protection Fuse, 10 A, Not Applicable, 170 V DC, TPN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Rejection, 100kA at 170V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Width Not Applicable, Depth Not Applicable, Equivalent Brand and Series Bussmann TPN, Littelfuse TLN, Mersen TGN, Equivalent Series TGN, TLN, TPN, Body Material Melamine, Single Element, Color Code Not Applicable, Standards FILE E56412, Guide JFHR2, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.