Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Fuse, 400A, Fast-Acting, Not Rated, Bolt-On

  • Mfr # PV-400A-3L-B

  • Zoro # G5619266


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Series
PV-L
Amps
400A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-400A-3L-B
Zoro #
G5619266
UPC #
051712373432
Country of Origin
Hungary

Dimensions

Diameter
2-57/64 in
Length
7-7/8 in
Overall Diameter
2 7/8 in
Overall Length
7 7/8 in

Details

Item
Solar Fuse
Series
PV-L
Amps
400A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 1000V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann PV-L
Equivalent Series
PV-L
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Fast Acting
In Line Fuseholder
NO
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Indicating / Nonindicating
Nonindicating
Element
Single
Class
gPV/UL PV
Fuse Holder Code
SD3L-S
Standards
E335324, IEEC 60269-6, UL 2579
Rejection / Nonrejection
Nonrejection
Weight
1557 g
Interrupt Rating - DC
50 kA
Current
400 A
Link Type
gPV

Description

Solar Fuse, 400 A, Not Applicable, 1 kV DC, Class gPV, PV-L Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 50kA at 1000V DC, Fuse Size 7-7/8 in L x 2-57/64 in dia, Length 7 7/8 in, Diameter 2 57/64 in, Equivalent Brand and Series Bussmann PV-L, Equivalent Series PV-L, Body Material Ceramic, Single Element, Standards E335324, IEEC 60269-6, UL 2579

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.