Solar Fuse, gPV/UL PV Class, PV-01XL Series (Discontinued)
- Mfr # PV-80A-01XL-B-15
- Zoro # G2537346
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV-80A-01XL-B-15
Zoro #
G2537346
UPC #
051712374019
Country of Origin
Hungary
Dimensions
Length
188mm
Diameter
43mm
Length (Straight Wireway)
188mm
Details
Class
gPV/UL PV
Series
PV-01XL
Body Style
Bolt on
Body Material
Ceramic
Item
Solar Fuse
Indicating / Nonindicating
Nonindicating
Fuse Holder Code
SD1XL-S
Fuse Interrupt Rating
30kA at 1500VDC
Fuse Voltage Rating
1500VDC
Fuse Amps
80A
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Element
Single
Rejection / Nonrejection
Nonrejection
In Line Fuseholder
NO
Standards
IEC 60269-6, UL 2579, E335324
Description
Solar Fuse, Class gPV/UL PV, PV-01XL Series, Fast Acting, Body Style Bolt On, Interrupt Rating 30 kA @ 1500V DC, Length 188mm, Diameter 43mm, Body Material Ceramic, Single Element, Standards IEC 60269-6, UL 2579, E335324
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.