This item is Discontinued.

Eaton Bussmann Solar Fuse, PV-T Series, 1000VDC PV-5A10-T

Solar Fuse, PV-T Series, 1000VDC (Discontinued)

  • Mfr # PV-5A10-T
  • Zoro # G2537836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-5A10-T
Zoro #
G2537836
UPC #
051712357456
Country of Origin
India

Dimensions

Length (Straight Wireway)
60mm

Description

Solar Fuse, Class gPV/UL PV, PV-T Series, Fast Acting, Body Style Tab, Interrupt Rating 33 kA @ 1000V DC, Length 60mm, Diameter 11mm, Body Material Ceramic, Single Element, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.