Solar Fuse, PV-T Series, 10A, Fast-Acting, Not Rated, Bolt-On

  • Mfr # PV-10A10-T

  • Zoro # G2537915


product price:  $39.89
/ea

Key Features

Series
PV-T
Amps
10A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-10A10-T
Zoro #
G2537915
UPC #
051712357425
Country of Origin
India

Dimensions

Diameter
7/16 in
Length
2-23/64 in
Overall Length
2 3/8 in
Overall Diameter
7/16 in

Details

Item
Solar Fuse
Series
PV-T
Amps
10A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
33kA at 1000V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann PV-T
Equivalent Series
PV-T
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Standards
CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File number E335324)
Class
gPV
Element
Single
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Weight
11.7 g
Current
10 A
Interrupt Rating - DC
33 kA
Link Type
gPV

Description

Solar Fuse, 10 A, Not Applicable, 1 kV DC, Class gPV, PV-T Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 33kA at 1000V DC, Fuse Size 2-23/64 in L x 7/16 in dia, Length 2 23/64 in, Diameter 7/16 in, Equivalent Brand and Series Bussmann PV-T, Equivalent Series PV-T, Body Material Ceramic, Single Element, Standards CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File Number E335324)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.