Shop EATON BUSSMANN
See all product information
Create Account
Telecom Protection Fuse, TPN Series, 70A, Fast-Acting, Not Rated, Blade
- Mfr # TPN-70
- Zoro # G2357857
product price:Â
$
177.99
/ea
Sold in multiples of 5 for
$889.95
Free Shipping & Returns
Key Features
Series
TPN
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170 V DC
Body Style
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPN-70
- Zoro #
- G2357857
- UPC #
- 051712196949
- Country of Origin
- Mexico
- Item
- Telecom Protection Fuse
- Series
- TPN
- Amps
- 70A
- Speed
- Fast-Acting
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- 170 V DC
- Body Style
- Blade
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 100kA at 170V DC
- Body Material
- Melamine
- Equivalent Brand and Series
- Bussmann TPN, Littelfuse TLN, Mersen TGN
- Equivalent Series
- TGN, TLN, TPN
- Fits Fuse Block Style
- Rejection
- Rejection / Nonrejection
- Rejection
- Element
- Single
- Standards
- FILE E56412, Guide JFHR2, UL Recognized
- Weight
- 0.32 lb
- Fuse Speed
- Fast Acting
- Current
- 70 A
- Interrupt Rating - DC
- 100 kA
Dimensions
- Diameter
- 1 in
- Length
- 5-7/8 in
- Length (Straight Wireway)
- 5 7/8 in
- Overall Length
- 5 7/8 in
- Overall Diameter
- 1 in
- Wire Rope Length
- 5 7/8 in
Description
Telecom Protection Fuse, 70 A, Not Applicable, 170 V DC, TPN Series, Non-Indicating, Fast-Acting, Body Style Blade, Rejection, 100kA at 170V DC, Fuse Size 5-7/8 in L x 1 in dia, Length 5 7/8 in, Diameter 1 in, Width Not Applicable, Depth Not Applicable, Equivalent Brand and Series Bussmann TPN, Littelfuse TLN, Mersen TGN, Equivalent Series TGN, TLN, TPN, Body Material Melamine, Single Element, Color Code Not Applicable, Standards FILE E56412, Guide JFHR2, UL Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.