Telecom Protection Fuse, TPN Series, 20A, Fast-Acting, Not Rated, Cylindrical

  • Mfr # TPN-20

  • Zoro # G9524812


product price:  $40.83
/ea
Sold in multiples of 10 for $408.30

Key Features

Series
TPN
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPN-20
Zoro #
G9524812
UPC #
051712196741
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2 in
Length (Straight Wireway)
2 in
Overall Diameter
9/16 in
Overall Length
2 in

Details

Item
Telecom Protection Fuse
Series
TPN
Amps
20A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 170V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann TPN, Littelfuse TLN, Mersen TGN
Equivalent Series
TGN, TLN, TPN
Fits Fuse Block Style
Rejection
Color Code
No Color Code
Rejection / Nonrejection
Rejection
Fuse Speed
Fast Acting
Standards
UL Recognized, Guide JFHR2, FILE E56412
Element
Single
Weight
0.5 lb
Interrupt Rating - DC
100 kA
Current
20 A

Description

Telecom Protection Fuse, 20 A, Not Applicable, 170 V DC, TPN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Rejection, 100kA at 170V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Width Not Applicable, Depth Not Applicable, Equivalent Brand and Series Bussmann TPN, Littelfuse TLN, Mersen TGN, Equivalent Series TGN, TLN, TPN, Body Material Melamine, Single Element, Color Code Not Applicable, Standards FILE E56412, Guide JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.